Check Availability
  • HONEYWELL NORTH 

    Burn Spray, Spray, Can, 3.000 oz.

  • Item # 3EWF8
  • Mfr. Model # 151019
Burn Spray, Spray, Can, 3.000 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Burn spray helps prevent infection and relieve pain.
Show More Close
 

Technical Specifications

Item # 3EWF8
Mfr. Model # 151019
UNSPSC #53131616
Catalog Page 1846
Shipping Weight 0.25 lbs
Country of Origin USA *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Burn Spray
Form - First Aid and Wound Care Spray
Package Type - First Aid and Wound Care Can
Size - First Aid and Wound Care 3.000 oz.
Count - First Aid and Wound Care 1
Formula Benzethonium Chloride and Benzocaine
Item First Aid Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms