Check Availability
  • HONEYWELL NORTH 

    Antiseptic Wipes, Wipes, Box, Wrapped Packets

  • Item # 14N193
  • Mfr. Model # 021645MD
Antiseptic Wipes, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

From eyewear to the latest advances in cutting-edge respiratory technology, North-branded products are known for high quality and reliability, applied across a broad range of new product introductions, every year.
Show More Close
 

Technical Specifications

Item # 14N193
Mfr. Model # 021645MD
UNSPSC #51102710
Shipping Weight 0.1 lbs
Country of Origin China *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Antiseptic Wipes
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 10
Formula Benzalkonium Chloride 0.133% w/v
Standards ANSI Z308.1-2009
Item Antiseptic Towelettes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms