Check Availability
  • HONEYWELL NORTH 

    Alcohol Pads, Wipes, Box, Wrapped Packets

  • Item # 5AD39
  • Mfr. Model # 032525
Alcohol Pads, Wipes, Box, Wrapped Packets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Essential first aid item for skin burns, minor cuts, or abrasions.
Show More Close
 

Technical Specifications

Item # 5AD39
Mfr. Model # 032525
UNSPSC #42171917
Shipping Weight 0.1 lbs
Country of Origin China *
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Alcohol Pads
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Count - First Aid and Wound Care 100
Formula 70% Isopropyl Alcohol, 30% Water
Item Alcohol Prep Pads
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms