Check Availability
  • HONEYWELL NORTH 

    Airline Adapter

  • Item # 16M255
  • Mfr. Model # CF2007
Airline Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This airline adapter assembly converts Honeywell North full-facepiece respirators (7600, RU6500, 5400) or half-facepiece respirators (7700, RU8500, 5500) into a continuous-flow supplied air respirator (SAR) through the cartridge connection port. Expanding the use of existing respirators helps eliminate additional fit test requirements.
Show More Close
 

Technical Specifications

Item # 16M255
Mfr. Model # CF2007
UNSPSC #46182004
Catalog Page 1772
Shipping Weight 1.75 lbs
Country of Origin Mexico *
Item Constant Flow Airline Adapter
For Use With North 5500, 7700, 5400 and 7600 Series Facepieces
Includes Belt and Breathing Tube
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In