Check Availability
  • HONEYWELL NORTH 

    6" x 5" White Instant Cold Pack, 10PK

  • Item # 4T362
  • Mfr. Model # 032042
6" x 5" White Instant Cold Pack, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps to relieve minor aches and pains.
Show More Close
 

Technical Specifications

Item # 4T362
Mfr. Model # 032042
UNSPSC #42171917
Catalog Page 1829
Shipping Weight 2.5 lbs
Country of Origin Canada *
Item Instant Cold Pack
Color White
Disposable Yes
Waterproof Yes
Length 6"
Width 5"
Includes (10) Pieces Per Carton
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms