Check Availability
  • HONEYWELL NORTH 

    4-1/4" x 5-1/4" White Instant Cold Pack, 1EA

  • Item # 2AG23
  • Mfr. Model # 020667
  • (2)
4-1/4" x 5-1/4" White Instant Cold Pack, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps to relieve minor aches and pains.
Show More Close
 

Technical Specifications

Item # 2AG23
Mfr. Model # 020667
UNSPSC #42171917
Catalog Page 1829
Shipping Weight 0.2 lbs
Country of Origin China *
Item Instant Cold Pack
Color White
Disposable Yes
Waterproof Yes
Length 4-1/4"
Width 5-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms