Check Availability
  • HONEYWELL 

    N95 Disposable Respirator, Molded, White, Mask Size: XL, 20PK

  • Item # 4VT74
  • Mfr. Model # 14110392
N95 Disposable Respirator, Molded, White, Mask Size: XL, 20PK Disposable Respirator,N95,XL,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NIOSH-approved SAF-T-FITĀ® Plus disposable particulate respirator features a molded cup design that offers low breathing resistance. The Honeywell Safety Products respirator has durable, convenient suspension straps. The color-coded nose clip help make it fast and easy to pick up the correct size. Latex free.
Show More Close
 

Technical Specifications

Item # 4VT74
Mfr. Model # 14110392
UNSPSC #46182002
Catalog Page 1756
Shipping Weight 0.7 lbs
Country of Origin Tunisia *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve No
Nose Clip Yes
Face Seal Full
Respirator Headstrap Type Dual, Adjustable
Mask Size XL
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged No
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms