Check Availability
  • HONEYWELL 

    N95 Disposable Respirator, Molded, Gray, Mask Size: S, 10PK

  • Item # 3NME4
  • Mfr. Model # 14110396
N95 Disposable Respirator, Molded, Gray, Mask Size: S, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Honeywell® NIOSH-approved SAF-T-FIT® Plus disposable particulate respirator features a molded cup design that offers low breathing resistance. The Honeywell Safety Products respirator has durable, convenient suspension straps. The color-coded nose clip help make it fast and easy to pick up the correct size. Latex free.
Show More Close
 

Technical Specifications

Item # 3NME4
Mfr. Model # 14110396
UNSPSC #46182002
Shipping Weight 0.6 lbs
Country of Origin Tunisia *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve Yes
Nose Clip Yes
Face Seal None
Respirator Headstrap Type Dual, Adjustable
Mask Size S
Nuisance Odor Removal Organic Vapor
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged No
Fluid Resistant No
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms