Check Availability
  • HONEYWELL 

    N95 Disposable Respirator, Molded, White, Mask Size: Universal, 10PK

  • Item # 2EMU3
  • Mfr. Model # 14110445
N95 Disposable Respirator, Molded, White, Mask Size: Universal, 10PK Disposable Respirator,N95,Universal,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ONE-Fitâ„¢ molded cup disposable respirator from Honeywell Safety Products is contoured to fit most faces. Its rigid outer shell is strong and helps protect the mask against collapse in high humidity or moist environments. The dual head straps help keep the respirator comfortable in place on the wearer's face.
Show More Close
 

Technical Specifications

Item # 2EMU3
Mfr. Model # 14110445
UNSPSC #46182002
Catalog Page 1758
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Disposable Respirator
Respirator Filter Class N95
Exhalation Valve Yes
Nose Clip No
Face Seal None
Respirator Headstrap Type Dual, Non-Adjustable
Mask Size Universal
Nuisance Odor Removal None
Respirator Shape Molded
Latex Content Latex Free
Individually Packaged No
Fluid Resistant No
Color White
* This product's country of origin is subject to change

Alternate Search Terms