Check Availability
  • HONEYWELL 

    MultiPro 3 Speed Fan Coil

  • Item # 3RCL2
  • Mfr. Model # TB7100A1000/U
MultiPro 3 Speed Fan Coil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts.
Show More Close
 

Technical Specifications

Item # 3RCL2
Mfr. Model # TB7100A1000/U
UNSPSC #41112209
Catalog Page 3028
Shipping Weight 0.9 lbs
Country of Origin Mexico *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Low Voltage
Thermostat Switch Type 5 Relays
Thermostat Control Range 50 Degrees to 90 Degrees F
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 2 or 4
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching Auto-On, Fan Coil, Hi-Med-Low, PTAC, Hi-Low
System Switching Auto-Heat-Cool-Off
Height (In.) 3-3/4
Width (In.) 6
Depth (In.) 1-3/8
Special Information 3 Speed Fan Control
Color White
Display LCD
Enclosure Type Plastic
Voltage 24 or Battery
Rated For Pilot Duty No
Mounting Position Direct Mount On Junction Box
Temp. Settings per Day 1
Includes Pre-Wired For Easy Installation
* This product's country of origin is subject to change

Compliance and Restrictions