Check Availability
  • HONEYWELL 

    Modulating Thermostat, 2 Addition Outputs

  • Item # 2HEX7
  • Mfr. Model # TB7980A1006
  • (1)
Modulating Thermostat, 2 Addition Outputs
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts.
Show More Close
 

Technical Specifications

Item # 2HEX7
Mfr. Model # TB7980A1006
UNSPSC #41112209
Shipping Weight 0.37 lbs
Country of Origin Canada *
Item VAV Thermostat
Type Modulating Single Output
Description Modulating Conrol, with Max. and Min. Setpoints for Heating and Cooling, Night Setback (NSB) Terminal for Energy Savings
Application Provides Modulating (2 to 10 Vdc Analog) Control
Control Range (F) 50 to 95
Input Voltage 24VAC
Number of Relay Outputs 1
Output Signal 0 to 10 VDC or 2 to 10 VDC
Output Signal Burden 0-10V, 10k min
Outputs 1 Modulating
Automatic Changeover Deadband (F) 9
Display Digital
Enclosure Type Plastic
Mounting directly to drywall, single-gang NEMA standard 2-in x 4-in electrical box, double-gang NEMA standard electrical box with mounting plate
Height (In.) 4-5/8
Width (In.) 2-11/16
Depth (In.) 1
Color White
* This product's country of origin is subject to change

Compliance and Restrictions