Check Availability
  • HONEYWELL 

    Metal Push Button with Transmitter, Momentary, Green

  • Item # 41H015
  • Mfr. Model # WOI1A11APAG
Metal Push Button with Transmitter, Momentary, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41H015
Mfr. Model # WOI1A11APAG
UNSPSC #39121512
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Push Button with Transmitter
Color Green
Voltage 3.6VDC Battery
Action Momentary
Material Metal
IP Rating 65
Number of Operators 1
Size 22mm
Type of Operator Flush Push Button
Height 3.10"
Width 3.40"
Length 5.10"
Legend Markings No Legend
Standards FCC 15.247, IC RSS 210
* This product's country of origin is subject to change

Compliance and Restrictions