Check Availability
  • HONEYWELL 

    Media Air Cleaner,1200 CFM,16 H X 20 W

  • Item # 278X86
  • Mfr. Model # F100F1620
Media Air Cleaner,1200 CFM,16 H X 20 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 278X86
Mfr. Model # F100F1620
UNSPSC #40161602
Shipping Weight 14.65 lbs
Country of Origin USA *
Item Media Air Cleaner
Type Residential
Mount Duct
Air Flow (CFM) 1200
Height (In.) 16-3/16
Width (In.) 20-1/2
Depth (In.) 6-3/4
Duct Height (In.) 16
Duct Width (In.) 20
Color Blue
Agency Compliance UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms