Check Availability
  • HONEYWELL MILLER 

    Yellow Portable Fall Arrest Post, Zinc Plated Steel/Powder Coated Aluminum Finish, 54-1/2" Height

  • Item # 5RPT3
  • Mfr. Model # DH-AP-1/
Yellow Portable Fall Arrest Post, Zinc Plated Steel/Powder Coated Aluminum Finish, 54-1/2" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RPT3
Mfr. Model # DH-AP-1/
UNSPSC #46182302
Catalog Page 1784
Shipping Weight 44.48 lbs
Country of Origin USA *
Item Portable Fall Arrest Post
Height 54-1/2"
Material Steel/Aluminum
Safe Working Radius 24 to 72"
Max. Working Load 310 lb.
Anchorage Point Rating 5000 lb.
Mounting Holes 4
Color Yellow
Finish Zinc Plated Steel/Powder Coated Aluminum
For Use With Mfr. No. DH-AP-3/, Mfr. No. MR50GB/50FT, Mfr. No. DH-AP-4/, Mfr. No. DH-AP-11/
Standards OSHA 1910.66, OSHA 1926.502, ANSI A10.32 and ANSI Z359.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms