Check Availability
  • HONEYWELL MILLER 

    Wire Hook Anchor,Stainless Steel

  • Item # 4RC57
  • Mfr. Model # 470/
Wire Hook Anchor,Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Miller® Anchorage Connectors
Hook Anchors
Large snap hook and D-ring accommodate the connecting device.
• Meet applicable OSHA, ANSI, and CSA standards
Show More Close
 

Technical Specifications

Item # 4RC57
Mfr. Model # 470/
UNSPSC #46182304
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Wire Hook Anchor
Installation Temporary
Material Stainless Steel
Weight Capacity 400 lb.
Tensile Strength 5000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions