Check Availability
  • Harness Accessories
  • HONEYWELL MILLER 

    Tool Loops, Black, Polyester/PVC, PK10

  • Item # 31XM18
  • Mfr. Model # ACTL10
Tool Loops, Black, Polyester/PVC, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XM18
Mfr. Model # ACTL10
UNSPSC #46182306
Catalog Page 1795
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Tool Loops
Color Black
For Use With Harness Belt
Size Universal
Material Polyester/PVC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In