Check Availability
  • Harness Accessories
  • HONEYWELL MILLER 

    Suspension Trauma Safety Device, Blk/Org

  • Item # 5PB18
  • Mfr. Model # 9099X/1
Suspension Trauma Safety Device, Blk/Org
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This HONEYWELL MILLER Relief Step™ suspension trauma safety device allows a suspended worker to stand up in harness after a fall, to enhance blood circulation and prevent suspension trauma while waiting for rescue. Small, lightweight unit attaches to any full-body harness. Max. load of the safety device is 400 lb. (includes the weight of the user and their equipment).
Show More Close
 

Technical Specifications

Item # 5PB18
Mfr. Model # 9099X/1
UNSPSC #46182306
Catalog Page 1796
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Suspension Trauma Safety Device
Color Black/Orange
For Use With Body Harness
Size One Size Only
Material Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In