Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline;175 ft., Weight Capacity: 420 lb., Line Material: Galvanized Steel

  • Item # 49XM40
  • Mfr. Model # SSRL175G2
Self-Retracting Lifeline;175 ft., Weight Capacity: 420 lb., Line Material: Galvanized Steel
Qty
  • Web Price
    $8,412.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Miller DuraSealâ„¢ Self-Retracting Lifeline (SRL) is designed to perform even in the harshest environments including onshore and offshore oil and gas, mining, and petrochemical industries. Features a robust brake design that can withstand multiple falls, allowing you to keep the SRL in use and lowering your cost of ownership.
Show More Close
 

Technical Specifications

Item # 49XM40
Mfr. Model # SSRL175G2
UNSPSC #46182301
Catalog Page 1796
Shipping Weight 77.9 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 175 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Weight Capacity 420 lb.
Line Material Galvanized Steel
SRL Housing Material Cast Aluminum
SRL Weight 77.9 lb.
Series Duraseal
Anchorage Hook Type Steel Carabiner
Fall Braking System Frictional and Pawls
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98, IEC 60529 IP68 and ISO 20653 IP69K
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms