Check Availability
Self-Retracting Lifeline, Max. Working Load: 420 lb., Line Material: Galvanized Steel, Red
  • HONEYWELL MILLER 

    Self-Retracting Lifeline, Max. Working Load: 420 lb., Line Material: Galvanized Steel, Red

  • Item # 49XM30
  • Mfr. Model # SSRL100G1
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

Miller DuraSealâ„¢ Self-Retracting Lifeline (SRL) is designed to perform even in the harshest environments including onshore and offshore oil and gas, mining, and petrochemical industries. Features a robust brake design that can withstand multiple falls, allowing you to keep the SRL in use and lowering your cost of ownership.
Show More Close
 

Technical Specifications

Item # 49XM30
Mfr. Model # SSRL100G1
UNSPSC #46182301
Catalog Page 1796
Shipping Weight 59.7 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 100 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Max. Working Load 420 lb.
Line Material Galvanized Steel
SRL Housing Material Cast Aluminum
SRL Weight 59.7 lb.
Series Duraseal
Anchorage Hook Type Steel Carabiner
Fall Braking System Frictional and Pawls
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Weight Capacity 420 lb.

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms