Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline;8 ft., Weight Capacity: 310 lb., Line Material: Polyester

  • Item # 400K94
  • Mfr. Model # 8327/8FTYL
Self-Retracting Lifeline;8 ft., Weight Capacity: 310 lb., Line Material: Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400K94
Mfr. Model # 8327/8FTYL
UNSPSC #46182302
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 8 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Weight Capacity 310 lb.
Line Material Polyester
SRL Housing Material Stamped Steel, Thermoplastic
SRL Weight 3.7 lb.
Series 8327 Web Retractable Lanyard
Anchorage Hook Type Carabiner, Swivel Shackle
Fall Braking System Internal Locking Pawls
Harness Hook Type Aluminum Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Standards OSHA 1926.502 & OSHA 1910.66
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms