Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline;65 ft., Weight Capacity: 310 lb., Line Material: Stainless Steel Cable

  • Item # 36WA22
  • Mfr. Model # MP65SS-Z7/65FT
Self-Retracting Lifeline;65 ft., Weight Capacity: 310 lb., Line Material: Stainless Steel Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ultra-durable, rugged Honeywell Miller® Falcon™ composite self-retracting lifeline (SRL) is easy to handle and transport. Its highly impact-resistant housing with smooth, round edges can withstand the toughest applications, and the corrosion-resistant stainless steel and aluminum components extend service life and reduce replacement costs. No annual factory recertification is required for this fall-protection device.
During normal work, the fall limiter lets the lifeline/lanyard extend and retract under slight tension without pulling or dragging—helps reduce fatigue so you can work productively. If you should slip or trip, the quick-activating braking system arrests your free fall, providing for a safe and quick rescue.
A distinctive side payout design reduces wear on the entry guide bushing and cable, contributing to reduced drag. Dual swivels, at the top and snap hook, minimize lifeline twisting while in use. The steel connectors provide 3600-lb. gate strength.
Show More Close
 

Technical Specifications

Item # 36WA22
Mfr. Model # MP65SS-Z7/65FT
UNSPSC #46182301
Catalog Page 1796
Shipping Weight 20.1 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 65 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Weight Capacity 310 lb.
Line Material Stainless Steel Cable
SRL Housing Material High-Impact Nylon
SRL Weight 17.1 lb.
Series Falcon
Anchorage Hook Type Steel Carabiner
Fall Braking System Frictional and Pawls
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms