Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline;20 ft., Weight Capacity: 310 lb., Line Material: Stainless Steel Cable

  • Item # 36WA08
  • Mfr. Model # RL20SS-Z7/20FT
Self-Retracting Lifeline;20 ft., Weight Capacity: 310 lb., Line Material: Stainless Steel Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for hard-to-mount locations, the Miller® MightyLite™ self-retracting lifeline (SRL) can be installed overhead. The fall limiter lets the lifeline or lanyard extend and retract under slight tension during normal work. If you should slip or trip, the quick-activating braking system stops your free fall, providing for a safe and quick rescue. The steel connectors provide 3600-lb. gate strength. Lightweight yet durable, this dependable fall-protection device is made with corrosion-resistant stainless steel and aluminum. No annual factory recertification is required.
Show More Close
 

Technical Specifications

Item # 36WA08
Mfr. Model # RL20SS-Z7/20FT
UNSPSC #46182301
Catalog Page 1796
Shipping Weight 12.2 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 20 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Weight Capacity 310 lb.
Line Material Stainless Steel Cable
SRL Housing Material Aluminum Alloy, Stainless Steel
SRL Weight 10 lb.
Series MightyLite
Anchorage Hook Type Steel Carabiner
Fall Braking System Internal Locking Pawls
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms