Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Polyester, Yellow

  • Item # 36WA07
  • Mfr. Model # 8327-Z7/10FTYL
Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Polyester, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MillerĀ® retractable webbing lanyard brakes instantly to limit free falls. The compact design keeps webbing retracted and out of the way. Swivel shackle prevents twisting.
Show More Close
 

Technical Specifications

Item # 36WA07
Mfr. Model # 8327-Z7/10FTYL
UNSPSC #46182305
Catalog Page 1795
Shipping Weight 3.41 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 10 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Max. Working Load 310 lb.
Line Material Polyester
SRL Housing Material Stamped Steel, Thermoplastic
SRL Weight 3.8 lb.
Series 8327 Web Retractable Lanyard
Anchorage Hook Type Swivel Shackle
Fall Braking System Internal Locking Pawls
Harness Hook Type Aluminum Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Weight Capacity 310 lb.
Standards OSHA 1926.502 & OSHA 1910.66
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms