Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Polyester, Red

  • Item # 2JFD4
  • Mfr. Model # RL20P-Z7/20FT
Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Polyester, Red Self-Retracting Lifeline,20 ft.,310 lb. Self-Retracting Lifeline,20 ft.,310 lb. Self-Retracting Lifeline,20 ft.,310 lb. Self-Retracting Lifeline,20 ft.,310 lb. Self-Retracting Lifeline,20 ft.,310 lb. Self-Retracting Lifeline,20 ft.,310 lb. Self-Retracting Lifeline,20 ft.,310 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for hard-to-mount locations, the Miller® MightyLite™ self-retracting lifeline (SRL) can be installed overhead. The fall limiter lets the lifeline or lanyard extend and retract under slight tension during normal work. If you should slip or trip, the quick-activating braking system stops your free fall, providing for a safe and quick rescue. The steel connectors provide 3600-lb. gate strength. Lightweight yet durable, this dependable fall-protection device is made with corrosion-resistant stainless steel and aluminum. No annual factory recertification is required.
Show More Close
 

Technical Specifications

Item # 2JFD4
Mfr. Model # RL20P-Z7/20FT
UNSPSC #46182301
Catalog Page 1796
Shipping Weight 10.04 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 20 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Max. Working Load 310 lb.
Line Material Polyester
SRL Housing Material Aluminum Alloy, Stainless Steel
SRL Weight 8 lb.
Series MightyLite
Anchorage Hook Type Steel Carabiner
Fall Braking System Inertia
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Weight Capacity 310 lb.
Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms