Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline;30 ft., Weight Capacity: 310 lb., Line Material: Galvanized Steel

  • Item # 2JFD1
  • Mfr. Model # RLS30G-Z7/30FT
Self-Retracting Lifeline;30 ft., Weight Capacity: 310 lb., Line Material: Galvanized Steel Self-Retracting Lifeline,30 ft.,310 lb. Self-Retracting Lifeline,30 ft.,310 lb. Self-Retracting Lifeline,30 ft.,310 lb. Self-Retracting Lifeline,30 ft.,310 lb. Self-Retracting Lifeline,30 ft.,310 lb. Self-Retracting Lifeline,30 ft.,310 lb. Self-Retracting Lifeline,30 ft.,310 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Great for hard-to-mount locations, the Miller® MightyLite™ self-retracting lifeline (SRL) can be installed overhead. The fall limiter lets the lifeline or lanyard extend and retract under slight tension during normal work. If you should slip or trip, the quick-activating braking system stops your free fall, providing for a safe and quick rescue. The steel connectors provide 3600-lb. gate strength. Lightweight yet durable, this dependable fall-protection device is made with corrosion-resistant stainless steel and aluminum. No annual factory recertification is required.
Show More Close
 

Technical Specifications

Item # 2JFD1
Mfr. Model # RLS30G-Z7/30FT
UNSPSC #46182301
Catalog Page 1796
Shipping Weight 13.84 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 30 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Weight Capacity 310 lb.
Line Material Galvanized Steel
SRL Housing Material Aluminum Alloy, Stainless Steel
SRL Weight 12 lb.
Series MightyLite
Anchorage Hook Type Steel Carabiner
Fall Braking System Inertia
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
Includes 17D-1 Carabiner and 30 Ft. Tagline
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms