Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Galvanized Steel, Gold

  • Item # 20C136
  • Mfr. Model # TR50-Z7/50FT
Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Galvanized Steel, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20C136
Mfr. Model # TR50-Z7/50FT
UNSPSC #46182301
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 50 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Max. Working Load 310 lb.
Line Material Galvanized Steel
SRL Housing Material Glass Filled Polypropylene
SRL Weight 18 lb.
Series Titan Self-Retracting Lifeline
Anchorage Hook Type Steel Carabiner
Fall Braking System Internal Locking Pawls
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Weight Capacity 310 lb.
Standards ANSI, CSA, OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms