Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline, 30 ft. Length

  • Item # 20A908
  • Mfr. Model # RLS30S-Z7/30FT
Self-Retracting Lifeline, 30 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20A908
Mfr. Model # RLS30S-Z7/30FT
UNSPSC #46182301
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
Length 30 ft.
Line Material Stainless Steel
Weight Capacity 310 lb.
Tensile Strength 3000 lb.
Standards ANSI, CSA, OSHA
Cable Dia. 3/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms