Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline, 65 ft. Length

  • Item # 20A760
  • Mfr. Model # MP65G-Z7/65FT
Self-Retracting Lifeline, 65 ft. Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20A760
Mfr. Model # MP65G-Z7/65FT
UNSPSC #46182301
Shipping Weight 19.85 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
Length 65 ft.
Line Material Galvanized Steel
Weight Capacity 310 lb.
Tensile Strength 3000 lb.
Standards ANSI, CSA, OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms