Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Stainless Steel, Black, Silver

  • Item # 20A593
  • Mfr. Model # CFL-3-Z7/9FT
Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Stainless Steel, Black, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20A593
Mfr. Model # CFL-3-Z7/9FT
UNSPSC #46182302
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 9 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Max. Working Load 310 lb.
Line Material Stainless Steel
SRL Housing Material Aluminum, High-Impact Nylon, Stainless Steel
SRL Weight 4.5 lb.
Series Black Rhino
Anchorage Hook Type Swivel Shackle
Fall Braking System Internal Locking Pawls
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Harness Hook Gate Opening 3/4"
Weight Capacity 310 lb.
Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A&B, CSA Z259.2.2-98
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms