Check Availability
  • HONEYWELL MILLER 

    Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Stainless Steel, Black

  • Item # 1XET7
  • Mfr. Model # CFL-4-Z7/9FT
Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Stainless Steel, Black Self-Retracting Lifeline,9 ft.,310 lb. Self-Retracting Lifeline,9 ft.,310 lb. Self-Retracting Lifeline,9 ft.,310 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The small, lightweight housing of the Miller® Black Rhino™ self-retracting lifeline (SRL) is designed to withstand the rigors of harsh environments including concrete construction, welding, steel erection, food processing, and warehouses. The fall limiter lets the lifeline or lanyard extend and retract under slight tension during normal work. If you should slip or trip, the quick-activating braking system stops your free fall, providing for a safe and quick rescue. Steel connectors with 3600-lb. gate strength. Corrosion-resistant stainless and aluminum components help extend the fall-protection device's service life. No annual factory recertification is required.
Show More Close
 

Technical Specifications

Item # 1XET7
Mfr. Model # CFL-4-Z7/9FT
UNSPSC #46182306
Catalog Page 1796
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 9 ft.
SRL Item Self-Retracting Lifeline
Number of Legs 1
Max. Working Load 310 lb.
Line Material Stainless Steel
SRL Housing Material Aluminum, Stainless Steel
SRL Weight 5.1 lb.
Series Black Rhino
Anchorage Hook Type Carabiner, Swivel Shackle
Fall Braking System Internal Locking Pawls
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3600 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Weight Capacity 310 lb.
Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A&B, CSA Z259.2.2-98
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms