Check Availability
  • Fall Rescue Accessories
  • HONEYWELL MILLER 

    Rope Control Handle, For Use With QuickPick Rescue Kit, Cast Aluminum, Stainless Steel, Black

  • Item # 38Y423
  • Mfr. Model # QP-RHA
Rope Control Handle,  For Use With QuickPick Rescue Kit,  Cast Aluminum, Stainless Steel,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rope control handle is designed for use with Miller QuickPick® simplified fall rescue kits.
Show More Close
 

Technical Specifications

Item # 38Y423
Mfr. Model # QP-RHA
UNSPSC #46182301
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Rope Control Handle
Material Cast Aluminum, Stainless Steel
Color Black
For Use With QuickPick Rescue Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In