Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    Revolution ® Full Body Harness with 400 lb. Weight Capacity, Gray, L/XL

  • Item # 3PRZ6
  • Mfr. Model # RKN-QC-B/UBK
Revolution ® Full Body Harness with 400 lb. Weight Capacity, Gray, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable, Revolution™ harness features shape-retention memory and independent upper- and lower-torso adjustments to help provide all-day comfort. The back shields conform to most body shapes, keeping back D-rings in proper position, while minimizing impact from snap hooks and self-retracting lifelines.
Show More Close
 

Technical Specifications

Item # 3PRZ6
Mfr. Model # RKN-QC-B/UBK
UNSPSC #46182306
Shipping Weight 6.2 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Arc Flash, Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Gray
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Revolution (R)
Includes Ergoarmor Back Shield, Self Contained Label Pack, Web Finials
* This product's country of origin is subject to change

Welcome Sign In