Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    Revolution ® Full Body Harness with 400 lb. Weight Capacity, Gray, L/XL

  • Item # 3NGL7
  • Mfr. Model # RDT-QC-B/UBK
Revolution ® Full Body Harness with 400 lb. Weight Capacity, Gray, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable, Revolution™ harness is engineered for professionals in a range of industries to meet their needs for durability, all-day comfort, and safety. It is ideal for individuals in wind energy, oil and gas, construction, utilities, and general industry. It features a semi-flexible back shield to help minimize impact from sharp/heavy snap hooks and self-retracting lifelines.
Show More Close
 

Technical Specifications

Item # 3NGL7
Mfr. Model # RDT-QC-B/UBK
UNSPSC #46182306
Shipping Weight 5.13 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Gray
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Revolution (R)
Includes Rotary Pivot Link Connection, Web Finials, Back Shield, Self Contained Label Pack, Removable Belt
* This product's country of origin is subject to change

Welcome Sign In