Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    Revolution ® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 1XEU4
  • Mfr. Model # R10CN-MB-BDP/UGN
Revolution ® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Revolution™ harness is designed to meet the durability requirements for construction applications while providing all-day comfort. It features shape retention memory, independent upper- and lower-torso adjustments, back and shoulder padding, and a modular accessory attachment system. The back shield conforms to most body shapes, keeps back D-ring in proper position, and minimizes impact from snap hooks and self-retracting lifelines.
PivotLink™ Connection rotary design allows the harness to move with your body. Provides attachment point for belts, tools, and accessories.
The harness has flexible, 2-sided webbing with contrasting color and a highly visible encapsulated pack that protects label. Web finials' clip-on design organizes webbing after proper adjustment. Stand-up D-ring allows easy attachment. Cam buckle permits 1-handed adjustment or release simultaneous with shoulder strap.
Fall indicators take the guesswork out of when to take the harness out of service.
Show More Close
 

Technical Specifications

Item # 1XEU4
Mfr. Model # R10CN-MB-BDP/UGN
UNSPSC #46182306
Catalog Page 1796
Shipping Weight 7.0 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Cam
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Revolution (R)
Includes Integrated Shoulder Pads, Belt Pad, Removable Belt
* This product's country of origin is subject to change

Welcome Sign In