Check Availability
  • HONEYWELL MILLER 

    Rescue Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Galvanized Steel Cable,

  • Item # 36WA24
  • Mfr. Model # MR130GB-Z7/130FT
Rescue Self-Retracting Lifeline, Max. Working Load: 310 lb., Line Material: Galvanized Steel Cable,
Qty
  • Web Price
    $4,486.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offering an average rescue speed of 25 fpm, the MightEvac® combines a MightyLite® self-retracting lifeline with a retrieval hoist for emergency evacuation. No annual factory certification is required.
Show More Close
 

Technical Specifications

Item # 36WA24
Mfr. Model # MR130GB-Z7/130FT
UNSPSC #46182301
Catalog Page 1785
Shipping Weight 72.0 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 130 ft.
SRL Item Rescue Self-Retracting Lifeline
Number of Legs 1
Max. Working Load 310 lb.
Line Material Galvanized Steel Cable
SRL Housing Material Aluminum Alloy, Stainless Steel
SRL Weight 57 lb.
Series MightEvac
Fall Braking System Inertia
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Harness Hook Gate Opening 3/4"
Weight Capacity 310 lb.
Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms