Check Availability
  • Fall Rescue Accessories
  • HONEYWELL MILLER 

    Rescue Pole, For Use With QuickPick Rescue Kit, 12 ft. Length, 2-5/32 to 8-21/32 ft. Height

  • Item # 38Y421
  • Mfr. Model # QP-EP
Rescue Pole,  For Use With QuickPick Rescue Kit,  12 ft. Length,  2-5/32 to 8-21/32 ft. Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 12-ft. rescue pole for Miller QuickPick® simplified fall rescue kits comes complete with a Miller WristBandit™ tool lanyard, carabiner clip, carabiner, pigtail, and bag.
Show More Close
 

Technical Specifications

Item # 38Y421
Mfr. Model # QP-EP
UNSPSC #46182301
Shipping Weight 8.55 lbs
Country of Origin USA *
Item Rescue Pole
Material Aluminum, Fiberglass
Color Yellow
For Use With QuickPick Rescue Kit
Length 12 ft.
Includes Carabiner Clip, Carabiner, Pigtail, Miller WristBandit(TM) Tool Lanyard, Pigtail, Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In