Check Availability
  • HONEYWELL MILLER 

    Replacement Sensor, SO2, For ToxiPro

  • Item # 5UUY7
  • Mfr. Model # 54-47-03
Replacement Sensor, SO2, For ToxiPro
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UUY7
Mfr. Model # 54-47-03
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin Canada *
Item Replacement Sensor
Detects Sulfur Dioxide
Chemical Formula SO2
Sensor Range 0 to 20 ppm
Resolution 0.1 ppm
For Use With Toxi Pro
* This product's country of origin is subject to change

Compliance and Restrictions