Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    Miller Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 55AC48
  • Mfr. Model # E570/URN
Miller Duraflex® Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 55AC48
Mfr. Model # E570/URN
UNSPSC #0
Shipping Weight 3.5 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Green
Webbing Material Elastomer
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Miller Duraflex(R)
Includes Front Positioning Loop, Pull Free Lanyard Rings
* This product's country of origin is subject to change

Welcome Sign In