Check Availability
  • HONEYWELL MILLER 

    50 ft., Line Material: Galvanized Steel

  • Item # 420H90
  • Mfr. Model # MP50G-LEK
50 ft., Line Material: Galvanized Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in overhead applications as a traditional self-retracting lifeline this Honeywell Miller Falcon™ Edge self-retracting lifeline is designed to protect you in applications where the lifeline could come in contact with an edge in the event of a fall, or where foot level tie-off is required. Device features an integrated shock-absorber pack attached to the end of the lifeline connected to the worker. The shock absorber pack cover features CarbonX flame-retardant fabric that allows use in welding applications. Design helps ensure the lifeline remains intact and to help decrease fall arrest forces if a fall were to occur over an edge.
Show More Close
 

Technical Specifications

Item # 420H90
Mfr. Model # MP50G-LEK
UNSPSC #46182301
Shipping Weight 18.1 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 50 ft.
Number of Legs 1
Weight Capacity 420 lb.
Line Material Galvanized Steel
SRL Housing Material High-Impact Nylon
Anchorage Hook Type Carabiner, Swivel Shackle
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.14 Class B & LE
Includes Kevlar(R) SofStop Pack
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms