Check Availability
  • HONEYWELL MILLER 

    Line Material: Galvanized Steel, Red

  • Item # 420H85
  • Mfr. Model # MP20G-LE
Line Material: Galvanized Steel, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420H85
Mfr. Model # MP20G-LE
UNSPSC #46182301
Shipping Weight 12.7 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 20 ft.
Number of Legs 1
Line Material Galvanized Steel
SRL Housing Material High-Impact Nylon
Anchorage Hook Type Carabiner, Swivel Shackle
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 1"
Harness Hook Gate Opening 3/4"
Weight Capacity 420 lb.
Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.14 Class B & LE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms