Check Availability
  • HONEYWELL MILLER 

    Leading Edge Self-Retracting Lifeline;6 ft., Weight Capacity: 420 lb., Line Material: Spectra® Webbi

  • Item # 53CV36
  • Mfr. Model # MFLEW2-12/6FT
Leading Edge Self-Retracting Lifeline;6 ft., Weight Capacity: 420 lb., Line Material: Spectra® Webbi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CV36
Mfr. Model # MFLEW2-12/6FT
UNSPSC #46182301
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 6 ft.
SRL Item Leading Edge Self-Retracting Lifeline
Number of Legs 2
Weight Capacity 420 lb.
Line Material Spectra(R) Webbing
SRL Housing Material High-Impact Nylon
SRL Weight 6.9 lb.
Series TurboLite MAX
Anchorage Hook Type Aluminum Rebar Hook
Fall Braking System Internal Locking/External Energy Absorbing
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 2-1/2"
Standards OSHA 1926.502, ANSI A10.32-12, ANSI Z359.14-14 Class B, CSA Z259.2.2-98
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms