Check Availability
  • HONEYWELL MILLER 

    Leading Edge Self-Retracting Lifeline;8 ft., Weight Capacity: 420 lb., Line Material: Galvanized Ste

  • Item # 53CV29
  • Mfr. Model # MFLEC2-20/8FT
Leading Edge Self-Retracting Lifeline;8 ft., Weight Capacity: 420 lb., Line Material: Galvanized Ste
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53CV29
Mfr. Model # MFLEC2-20/8FT
UNSPSC #46182301
Shipping Weight 8.4 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 8 ft.
SRL Item Leading Edge Self-Retracting Lifeline
Number of Legs 2
Weight Capacity 420 lb.
Line Material Galvanized Steel Cable
SRL Housing Material High-Impact Nylon
SRL Weight 7.5 lb.
Series Turbolite EXTREME
Anchorage Hook Type 5K(R) Snap Hook
Fall Braking System Internal Locking/External Energy Absorbing
Harness Hook Type Steel Carabiner
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 3/4"
Standards OSHA 1926.502, ANSI A10.32-12, ANSI Z359.14-14 Class B & LE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms