Check Availability
  • HONEYWELL MILLER 

    Leading Edge Self-Retracting Lifeline;20 ft., Weight Capacity: 310 lb., Line Material: Galvanized St

  • Item # 45J016
  • Mfr. Model # RL20G-Z7LEK/20FT
Leading Edge Self-Retracting Lifeline;20 ft., Weight Capacity: 310 lb., Line Material: Galvanized St
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Engineered for fall protection both in traditional overhead anchorage and applications where the wearer might go over an edge, the Miller® MightyLite™ Leading Edge SRL has a shock absorber integrated into the lifeline to lower the fall arrest force. During normal work, this fall limiter lets the self-retracting lifeline/lanyard extend and retract under slight tension. If you should slip or trip, the quick-activating braking system stops your free fall, providing for a safe and quick rescue.
The MightyLite LE is a durable, dependable fall-protection device made with corrosion-resistant stainless steel and aluminum. Dual swivels, at the top and snap hook, minimize lifeline twisting while in use. The included carabiner and tagline make it easy to access and connect the lifeline.
• Steel connectors provide 3600-lb. gate strength
• No annual factory recertification is required
• Weight capacity can be extended when mounted overhead
Show More Close
 

Technical Specifications

Item # 45J016
Mfr. Model # RL20G-Z7LEK/20FT
UNSPSC #46182301
Catalog Page 1798
Shipping Weight 12.3 lbs
Country of Origin USA *
Item Self-Retracting Lifeline
SRL Length 20 ft.
SRL Item Leading Edge Self-Retracting Lifeline
Number of Legs 1
Weight Capacity 310 lb.
Line Material Galvanized Steel
SRL Housing Material Aluminum Alloy, Stainless Steel
SRL Weight 11 lb.
Series MightyLite
Anchorage Hook Type Steel Carabiner
Fall Braking System Internal Locking Pawls
Harness Hook Type Steel Swivel Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 3/4"
Harness Hook Gate Opening 3/4"
Standards OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
* This product's country of origin is subject to change

Welcome Sign In