Check Availability
  • HONEYWELL MILLER 

    Horizontal Lifeline System, 120 ft. Length, Temporary Installation, 4 Workers Per System

  • Item # 3RCC7
  • Mfr. Model # SGS36/120FT
Horizontal Lifeline System, 120 ft. Length, Temporary Installation, 4 Workers Per System
Qty
  • Web Price
    $2,627.97 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RCC7
Mfr. Model # SGS36/120FT
UNSPSC #46182301
Shipping Weight 185.0 lbs
Country of Origin USA *
Item Horizontal Lifeline System
Installation Temporary
Length 120 ft.
Line Material Galvanized Steel
Hardware Material Steel
Workers Per System 4
Weight Capacity 310 lb.
Cable Dia. 3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In