Check Availability
  • HONEYWELL MILLER 

    Horizontal Lifeline Base

  • Item # 5RRC8
  • Mfr. Model # SGCB
Horizontal Lifeline Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RRC8
Mfr. Model # SGCB
UNSPSC #46182301
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Horizontal Lifeline Base
Weight Capacity 310 lb.
Length 25"
Tensile Strength 5000 lb.
* This product's country of origin is subject to change

Compliance and Restrictions