Check Availability
  • HONEYWELL MILLER 

    Horizontal Lifeline, 180 ft. Length, Temporary Installation, 1 Workers Per System

  • Item # 5RRC3
  • Mfr. Model # SGS18/180FT
Horizontal Lifeline, 180 ft. Length, Temporary Installation, 1 Workers Per System
Qty
  • Web Price
    $2,702.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RRC3
Mfr. Model # SGS18/180FT
UNSPSC #46182301
Shipping Weight 248.0 lbs
Country of Origin USA *
Item Horizontal Lifeline
Installation Temporary
Length 180 ft.
Attaches To Steel I Beam Flanges 4 to 18" Wide and Upto 2-1/4" Thick
Workers Per System 1
Tensile Strength 5000 lb.
Includes (4) Stanchions with Standard Bases, (2) Pass Through Brackets, (2) Energy Absorbers, Line Tension Indicator, Turnbuckle, 180 ft. Cable, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms