Check Availability
  • HONEYWELL MILLER 

    Horizontal Lifeline, 450 ft. Length, Permanent Installation, 2 Workers Per System

  • Item # 5RPY3
  • Mfr. Model # X00450
Horizontal Lifeline, 450 ft. Length, Permanent Installation, 2 Workers Per System
Qty
  • Web Price
    $4,524.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RPY3
Mfr. Model # X00450
UNSPSC #46182301
Shipping Weight 136.0 lbs
Country of Origin USA *
Item Horizontal Lifeline
Installation Permanent
Length 450 ft.
Line Material Stainless Steel
Workers Per System 2
Weight Capacity 310 lb.
Standards OSHA, ANSI A10.32-2004
For Use With Full Body Harness and Shock Absorbing Lanyard
Includes 5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms