Check Availability
  • HONEYWELL MILLER 

    Horizontal Lifeline, 30 ft. Length, Permanent Installation, 2 Workers Per System

  • Item # 5RPX0
  • Mfr. Model # X00030
Horizontal Lifeline, 30 ft. Length, Permanent Installation, 2 Workers Per System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Miller® Xenon® full-body harness and shock-absorbing lanyard is a permanent system designed to provide automatic pass-through fall protection in horizontal applications. It accommodates up to 2 users.
• Meets OSHA, ANSI, and CSA standards
• Stainless steel components
Show More Close
 

Technical Specifications

Item # 5RPX0
Mfr. Model # X00030
UNSPSC #46182301
Catalog Page 1786
Shipping Weight 22.5 lbs
Country of Origin USA *
Item Horizontal Lifeline
Installation Permanent
Length 30 ft.
Line Material Stainless Steel
Workers Per System 2
Weight Capacity 310 lb.
Standards OSHA, ANSI A10.32-2004
For Use With Full Body Harness and Shock Absorbing Lanyard
Includes 5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms