Check Availability
  • HONEYWELL MILLER 

    Horizontal Lifeline, Permanent Installation, 2 Workers Per System

  • Item # 5RPW8
  • Mfr. Model # 1010608
Horizontal Lifeline, Permanent Installation, 2 Workers Per System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RPW8
Mfr. Model # 1010608
UNSPSC #46182301
Catalog Page 1786
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Horizontal Lifeline
Installation Permanent
Line Material Stainless Steel
Workers Per System 2
Weight Capacity 310 lb.
Standards OSHA, ANSI A10.32-2004
For Use With Xenon Horizontal Lifeline Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms