Check Availability
  • HONEYWELL MILLER 

    Horizontal Lifeline, 30 ft. Length, Temporary Installation, 2 Workers Per System

  • Item # 36WA23
  • Mfr. Model # HLLR2-Z7/30FT
Horizontal Lifeline, 30 ft. Length, Temporary Installation, 2 Workers Per System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for applications where an overhead anchorage is not present. Accommodates 2 users. Includes waterproof bucket for safe and dry storage.
Show More Close
 

Technical Specifications

Item # 36WA23
Mfr. Model # HLLR2-Z7/30FT
UNSPSC #46182301
Catalog Page 1786
Shipping Weight 17.21 lbs
Country of Origin USA *
Item Horizontal Lifeline
Installation Temporary
Length 30 ft.
Line Material Polyester/Nylon Kernmantle
Hardware Material Steel
Workers Per System 2
Weight Capacity 310 lb.
Tensile Strength 12,000 lb.
Standards ANSI A10.32-2004, OSHA 1926.502
For Use With Harness, Lanyard
Includes Waterproof Bucket for Storage
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms